Beli ridgid k di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Drain Cleaning Replacement PartDeskripsi:The parts fit specific models of Ridgid drain cleaning guns, augers, or machines.atribut:
- UNSPSC: 31160000
- Compatible Cleaner Mfr. Model No.: K-750; K-7500
- Compatible Cleaner Series: K-750; K-7500
- For use with: Drum Machines
- Material: Steel
- RIDGID Linkatribut:
- For Use With Mfr. Model Number: 26132, 97075
- Fits Brand: Ridgid
- Catalog Number: 44265
- RIDGID All Purpose Wind CableDeskripsi:The open winding can act as an auger to completely remove blockages in small diameter pipes.A connection type cable that can be used by connecting multiple cables.
- RIDGID Sectional Machines for Drain CleaningDeskripsi:Corded sectional machines allow long run times, maintain full power during operation, and have no batteries to recharge.
- RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)atribut:
- Cable Length (m): 9
- Voltage (V): 120
- Catalog Number: 55808
- Drain Capacity (mm): 20-40 (3/4 - 1. 1/2inch)
- Feed Rate (m/minute): 5.4 (18ft/min)
- Operating Speed (rpm): 450
- Standard equipment: PowerClear, Hose Extension
- RIDGID Special Kitatribut:
- Catalog Number: 33922
- Type: K-1500B
- RIDGID Hand Spinner with AUTOFEEDDeskripsi:The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.atribut:
- Handle Type: Ergonomically Designed
- Type: Manual or Drill Operated
- Drum Material: Polyethylene
- Chuck Type: 3-Jaw Collet
- Cable Type: Maxcore
- Catalog Number: 57038
- Cable Diameter (inch): 1/4
- Cable Length (ft): 25
- Drain Line Capacity I.D. (inch): Up to 1 1/4
- Drain Size (inch): Cleans drain lines from up 1/2-1 1/2 in diameter
- Features: Autofeed Trigger Technology, Kwik- Spin
- monotaro.id Kain Lap Majun Perca Jahit Tumpuk 20x20cmDeskripsi:Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan noda sisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.atribut:
- Size (cm): 20x20
- Use for: Serap Air, Minyak, Oli, etc
- Material: Katun Campuran
- RIDGID PowerClear R7atribut:
- Catalog Number: 59138
- Cable Length (inch): 30
- Pipe Size (inch): 3/4-1 1/2
- RIDGID Pipe Cutter WheelDeskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
Daftar Harga ridgid k Terbaru March 2026
| RIDGID Drain Cleaning Replacement Part | Rp429.900 |
| RIDGID Sectional Machine | Rp40.999.900 |
| RIDGID Cable Kit | Rp4.799.900 |
| RIDGID Link | Rp259.900 |
| RIDGID All Purpose Wind Cable | Rp1.099.900 |
| RIDGID Mesin Drum | Rp17.999.900 |
| KRISBOW Mesin Pembersih Pipa | Rp199.900 |
| RIDGID Kunci Pipa Heavy Duty | Rp679.900 |
| RIDGID Sectional Machines for Drain Cleaning | Rp43.999.900 |
| RIDGID Drain Cleaner Sink Machine | Rp15.999.900 |
Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)





























































































































































/dnP102047491-5.jpg)




/n4P102048832-8.jpg)